German Engineered

1K MAG SREWDRIVER SET 7BIT HOLDER

613.6111 - UNSPSC 27111701
0 Review(s)

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Number of Bits 7

Customers Also Viewed

Features

Unique bit magazine design
Rotating 7 Bit holder design
Secure bit locking
1-component handle
Steel blade with black surface
Perfect for mobile applications

Contents

Slotted 0.8 x 5.5
PH1
PH2
TX15
TX20
Hexagon 4.0 mm
Hexagon 5.0 mm

Notices

Bits are not available individually

You Might Also Like


Review(s)

Product not yet rated.