LOADED TOOL TROLLEY
008.HGG202317
- UNSPSC 56111906
New
Delivery
No stock for delivery. -
0 Review(s)
$75.00 Shipping Surcharge will apply
Promo Price : $1,850.00
$2,438.98
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Contents | 1 X 962.699239 TOOL TROLLEY; 1 X SOCKET ASST. 3/8 + 1/4" 91PCS; 1 X CIRCLIP PLIER ASST. 4PCS; 1 X PLIERS ASST. 2K 4PCS |
Width | 783 mm |
Depth | 527 mm |
Height | 859 mm |
Drawer 1 (W x D x H) (Qty) | 673 x 466 x 75 mm (4) |
Drawer 2 (W x D x H) (Qty) | 673 x 466 x 154 mm (1) |
Drawer 3 (W x D x H) (Qty) | 673 x 466 x 114.5 mm (2) |
Review(s)
Product not yet rated.