TURBO SPRAY TRUCK BED LINER 680G
008.390622
- UNSPSC 23153800
Delivery
In stock delivery from our warehouses.
0 Review(s)
RUST-OLEUM® PROFESSIONAL GRADE TRUCK BED COATING provides a textured, non-skid surface that offers exceptional durability and abrasion resistance. Professional Grade Truck Bed can be applied directly to painted or bare metal. It provides a barrier to rust and offers impact, fade and chip resistance.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Color | Black |
| Contents | 680 g |
Features
| Abrasion and impact resistant |
| Rubberized non-skid finish |
| Coating and primer in one |
Benefits & Advantage
| Durable protection |
| Stops Rust from forming |
Applications
Textured finish that forms to the contours of a truck bed. Also ideal for running boards, bedrails and more.
Review(s)
Product not yet rated.