Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

Carbide Burrs - Aluminum

Show:
« Prev Next »
CARBIDE BURR ALUMINUM CYLINDRICAL D1/4" X L5/8"
CARBIDE BURR ALUMINUM CYLINDRICAL D1/4" X L5/8"
616.001411

Units/package: 1
   
   
CARBIDE BURR ALUMINUM CYLINDRICAL D1/2" X L1"
CARBIDE BURR ALUMINUM CYLINDRICAL D1/2" X L1"
616.001441

Units/package: 1
   
   
CARBIDE BURR CYLINDRICAL ROUND D1/2" X L1"
CARBIDE BURR CYLINDRICAL ROUND D1/2" X L1"
616.002441

Units/package: 1
   
   
CARBIDE BURR ALUMINUM TAPERED D1/4" X L3/4"
CARBIDE BURR ALUMINUM TAPERED D1/4" X L3/4"
616.004411

Units/package: 1
   
   
CARBIDE BURR ALUMINUM TAPERED D1/2" X L1"
CARBIDE BURR ALUMINUM TAPERED D1/2" X L1"
616.004441

Units/package: 1
   
   
Products 00 of 5