UNIBOR PiM50 MAGNETIC DRILL - ON-DEMAND
UNI.PIM50
Delivery
0 Review(s)
2 pivoting rare earth magnets allow drilling and tapping on steel plate or pipe. With variable speed motor and DrillSmart technology, this drill is a must-have for pipe drilling.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Cutter Capacity | 2 in |
Depth of Cut | 2 in |
No Load Speed | 100-500 rpm |
Motor Specification | 1500 w |
Magnet Adhesion | 1895 lbs |
Length | 12-19/32 in |
Height | 25-13/64 in |
Width | 7-1/2 in |
Magnet Size | 11 x 7-1/2 in |
Weight | 39.7 lbs |
Motor | 120 V |
Stroke | 5-15/16 in |
Chuck | MT2 |
Twist Drill Capacity | 3/4 in |
Drill Chuck Capacity | 1/2 in |
Review(s)
Product not yet rated.