![12V 3" CUT-OFF TOOL (BT)](https://wurth-pim.imgix.net/Product/57011222201-12V-3in-Cut-Off-Tool-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1d259f67ee19a11f08b5ae672e18743f)
![12V 3" CUT-OFF TOOL (BT)](https://pim.wurth.ca/Product/57011222201-12V-3in-Cut-Off-Tool-wurth.jpg)
![12V 3" CUT-OFF TOOL (BT)](https://wurth-pim.imgix.net/Product/57011222201-12V-3in-Cut-Off-Tool-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=1d259f67ee19a11f08b5ae672e18743f)
![](https://pim.wurth.ca/Product/57011222201-12V-3in-Cut-Off-Tool-wurth.jpg)
2 pieces in stock at Vaughan, ON as of 8:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Voltage | 12V DC |
Arbor Size | 10mm (3/8”) |
Rotation Speed | 0 - 20,000 RPM |
Blade Size | 76mm (3”) |
Cut Depth | 16.3mm (0.64”) |
Experience The Compact Power of the G12 Series 12V Power Tools |
Reversible blade rotation for the ultimate cutting control |
Optimized performance and overload protection |
Compatible with all common 3” cut-off wheels with 3/8” arbor |
Quick disconnect dust shoe assembly with integrated depth of cut gauge and dust extraction attachment |
Tool free adjustment for convenience and ease of use |
Variable speed trigger gives full control during use |
Built-in LED light for convenient illumination of the work area |
Ergonomic contoured grip |
BLDC Brushless motor technology |
Bare Tool Only – Batteries & Charger sold separately |
Product not yet rated.