Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

REPLAST ME 30 SEC URETHANE ADHESIVE 220 ML

893.501220 - UNSPSC 31201607
0893501220083 1
REPLAST ME 30 SEC URETHANE ADHESIVE 220 ML REPLAST ME 30 SEC URETHANE ADHESIVE 220 ML
REPLAST ME 30 SEC URETHANE ADHESIVE 220 ML
New

Delivery

No stock for delivery. -

Two-component polyurethane adhesive for bonding and repairing plastic parts. Available in a wide range of cure times and sizes to handle every job.

REPLAST ME 30 SEC URETHANE ADHESIVE 220 ML — 893.501220
  • REPLAST ME 30 SEC URETHANE ADHESIVE 220 ML — 893.501220
  • REPLAST ME 90 SEC URETHANE ADHESIVE 220 ML — 893.502220
  • REPLAST ME 3.5 MIN URETHANE ADHESIVE 220 ML — 893.503220
  • REPLAST ME 3.5 MIN URETHANE ADHESIVE 400 ML — 893.503440
  • REPLAST ME 35 MIN URETHANE ADHESIVE 220 ML — 893.504220
  • REPLAST ME 35 MIN URETHANE ADHESIVE 400 ML — 893.504400
  • REPLAST ME 10 MIN URETHANE ADHESIVE 220 ML — 893.505220
  • REPLAST ME 10 MIN URETHANE ADHESIVE 400 ML — 893.505400

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 220 mL
Container Dual Cartridge, 1:1 Ratio
Chemical basis 2K Polyurethane
Colour Black
Working Time 30 sec
Clamp Time 2 min
Sand Time 5 min
Cure Time 24 hr
Application Temperature 15 to 25°C
Temperature Resistance -40 to 100°C
Hardness 73 (Shore D)
Solvent-free Yes
Silicone-free Yes
Shelf Life 24 months
Nozzle 18 Element
Case Quantity 6
EAN 4068362639470

Features

Rebuild, reshape and bond almost all types of plastic.
Excellent bond to many other substrates such as fibreglass (GRP), SMC, metal, glass, wood etc.
Meets OEM specifications.
Fast curing properties allow for early sanding and painting, reducing turnaround time.
Good sag resistance, suitable for vertical applications.
Sandable
Excellent chemical and UV resistance.

Benefits & Advantage

REPLAST “ME”, micro-emissions formula is certified in accordance to EMICODE EC1 PLUS, meaning this product features very low emissions of harmful substances.
Supports safer working conditions compared to leading competitive products (no GHS08 symbol and no H351 hazard statement).
Long shelf life (24 months).

Applications

For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, headlight brackets, bumper covers, bumpers, wheel arches etc.
Applicable in most automotive and heavy truck applications.

Instructions

Use with 18 element mixing nozzle, and dual cartridge dispensing guns.

Notices

Cure times will vary depending on temperature and humidity. The listed values are based on a temperature of 23°C and 50% relative humidity.
If needed, curing can be accelerated using an infrared heat source. It is recommended to heat REPLAST ME to a maximum temperature of 50°C for at least 5 minutes.
Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.

Customers Also Viewed

Is Often Bought With

You Might Also Like