18 ELEMENT MIXING NOZZLE (OLD 891604100)
891.100503100
- UNSPSC 40141731
0891100503961 100
0891100503961 100
Clearance
Delivery
In stock delivery from our warehouses.
Ensures a perfect mix of 2-part adhesives for epoxy and structural urethane products
Log in to see customized pricing and stock availability
Units/package: 100 Maximum Quantity: 17 Pkg(s)
Units/package: 100 Maximum Quantity: 17 Pkg(s)
18 ELEMENT MIXING NOZZLE (OLD 891604100) — 891.100503100
- 17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5" — 891.100501
- 16 ELEMENT MIXING NOZZLE (OLD-891.605) — 891.100502
- 18 ELEMENT MIXING NOZZLE (OLD 891.604) — 891.100503
- 18 ELEMENT MIXING NOZZLE (OLD 891604100) — 891.100503100
- 24 ELEMENT MIXING NOZZLE (OLD 891.609) — 891.100508
- 24 ELEMENT MIXING NOZZLE (OLD 891.609100) — 891.100508100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Mixing Elements | 18 |
| Fits Cartridge Size | 220 & 400 ml |
| Length | 5 in |
| Compatible Product | Replast Easy 220mL, Replast Easy 400mL |
| Quantity | 100/box |
| EAN | 4061975582614 |
