18 ELEMENT MIXING NOZZLE (OLD 891.604)
891.100503
- UNSPSC 40141731
0891100503961 6
0891100503961 6
Clearance
Delivery
In stock delivery from our warehouses.
Ensures a perfect mix of 2-part adhesives for epoxy and structural urethane products
Log in to see customized pricing and stock availability
Units/package: 6 Maximum Quantity: 51 Pkg(s)
Units/package: 6 Maximum Quantity: 51 Pkg(s)
18 ELEMENT MIXING NOZZLE (OLD 891.604) — 891.100503
- 17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5" — 891.100501
- 16 ELEMENT MIXING NOZZLE (OLD-891.605) — 891.100502
- 18 ELEMENT MIXING NOZZLE (OLD 891.604) — 891.100503
- 18 ELEMENT MIXING NOZZLE (OLD 891604100) — 891.100503100
- 24 ELEMENT MIXING NOZZLE (OLD 891.609) — 891.100508
- 24 ELEMENT MIXING NOZZLE (OLD 891.609100) — 891.100508100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
30 pieces in stock at Vaughan, ON as of 4:11 PM. Directions. Call: (289) 474-5447
36 pieces in stock at Mississauga, ON as of 4:11 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Mixing Elements | 18 |
| Fits Cartridge Size | 220 & 400 ml |
| Length | 5 in |
| Compatible Product | Replast Easy 220mL, Replast Easy 400mL |
| Quantity | 6/bag |
| EAN | 4056807882628 |
