Cyber Monday : Save 20% Storewide with promo code: CM2022 . Sale end soon!
00
:
00
:
00

EM Engine Shampoo 446G

008.45001
0 Review(s)

Engine Shampoo heavy duty degreaser cleans heavy grease, dirt and oil deposits on engines. It is ideal for use on automobiles, trucks, power mowers, boats, tractors and industrial machinery.

0
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Contents 446 g

Instructions

Start cold engine and allow it to idle for a maximum of 2 minutes or until valve cover is warm to the touch.
TURN ENGINE OFF. Remove the air filter and cover the carburetor opening and distributor.
Spray dry engine generously. Rinse any overspray from exterior body surface immediately to avoid damaging the paint finish.
Allow engine shampoo to penetrate for 10-15 minutes. Use a brush on heavy grease deposits.
Hose off thoroughly with strong stream of water. When rinsing is complete, remove covers off carburetor and distributor and replace air filter. Start engine immediately. Let idle for 15 minutes to ensure complete drying.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.