Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

CAVITY PROTECTION SPRAY TRANSPARENT 500 mL

892.082500 - UNSPSC 12180000
0892082500027 1
CAVITY PROTECTION SPRAY TRANSPARENT 500 mL CAVITY PROTECTION SPRAY TRANSPARENT 500 mL
CAVITY PROTECTION SPRAY TRANSPARENT 500 mL

Delivery

0 Review(s)

Suitable for long term protection against corrosion in at risk bodywork cavities such as seams, hemmed and welded parts, edges and surfaces of sills, struts, door cavities, etc

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:21 PM.

Product Details

Attribute Value
Contents 500 ml
Colour Transparent
Texture Viscous/liquid
Container Type Aerosol
EAN 4050641674609

Features

Very efficient cavity wax protection for door pillars, door sills, inside door skins, head light recesses, fenders, trunk decks, etc
Can also be used as an anticorrosion spray for any internal and external metal surfaces, as well as underbody applications
Displaces dampness and water
Penetrates rust and prevents further rusting
Aerosol cavity wax can be used anywhere - no airline system needed
Suitable for patch-up and repair work
Extreme creep characteristics and excellent adhesion to metallic surfaces
Does not attack rubber and plastic components
Compatible with top coat paints

Instructions

Optimum application temperature is 20°C. Shake can well before use, then apply

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.