33' LEADING EDGE SRL CABLE
899.42010CSA
- UNSPSC 46182301
Clearance
Delivery
In stock for delivery.
0 Review(s)
A standard self-retracting lifeline (SRL) cable rated for Leading Edge applications
IN-STORE
1 pieces in stock at Vaughan, ON as of 4:06 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 30 FT |
Galvanized Cable | 3/15 |
Standards | ANSI Z359.14-14; ANSI Z259.2.2-17; OSHA 1926 Subpart M; OSHA 1910; CSA Z259.2.2 |
Qty | 1 |
Colour | Black |
EAN | 4058941217687 |
Features
Well suited for both LE and non-LE applications |
Carabiner included |
Swivel top connection point helps reduce lifeline snagging or tangling |
Ergonomic carrying handle for easier transport around the job |
Integral shock absorber, per regulatory requirements |
Galvanized cable & steel snap hook |
Applications
Construction |
Mining |
Oil & Gas |
Transportation |
General Industry |
Review(s)
Product not yet rated.