50' LEADING EDGE SRL CABLE
899.10927CSA
- UNSPSC 46182301
Clearance
Delivery
No stock for delivery. -
0 Review(s)
A self-retracting lifeline (SRL) cable capable of both overhead and foot-level attachment; a longstanding leader in the world of Leading Edge applications
IN-STORE
1 pieces in stock at Vaughan, ON as of 3:12 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 50 FT |
Galvanized Cable | 3/16 |
Standards | ANSI Z359.14-14; ANSIZ259.2-17; OSHA 1926.502; OSHA 1910.140; CSA Z259.2.2 |
Qty | 1 |
Colour | Black |
EAN | 4058941217670 |
Features
Carabiner included |
Swivel top connection point helps reduce lifeline snagging or tangling |
Rubber boot protects housing and labels from damage from impacts or scraping |
Integral rubber lifeline stopper doubles as a convenient hand grip |
Galvanized cable & steel snap Hook |
Review(s)
Product not yet rated.