Free Shipping : For every order of $150 or more with the promo code : FREESHIP

FIRST AID KIT ALBERTA NO.1 PLASTIC

898.170000 - UNSPSC 42172001
In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Case Material Plastic
Type No. 1
Region/Province Alberta
Case Width (cm) 26 cm
Case Length (cm) 18.1 cm
Case Depth (cm) 7.9 cm
Case Width (in) 10-1/4 in
Case Length (in) 7-1/8 in
Case Depth (in) 3-1/8 in
EAN 4050641472496

Customers Also Viewed

Features

No. 1 Workplaces
Unit boxes provide quick identification of first aid kit contents and maintain a neater, more attractive looking kit
Items required but not included: Accident Record Book (898.000310), First Aid Station sign (898.000990)
With standard bilingual “First Aid Kit” image
Wall mountable

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.