Free Shipping : For every order of $150 or more with the promo code : FREESHIP

FIRST AID KIT ALBERTA NO.2 METAL

898.170010 - UNSPSC 42172001
In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Case Material Metal
Type No. 2
Region/Province Alberta
Case Width (cm) 40 cm
Case Length (cm) 31.4 cm
Case Depth (cm) 11 cm
Case Width (in) 15-3/4 in
Case Length (in) 12-3/8 in
Case Depth (in) 4-5/16 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.