Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

First Aid Kit British Columbia Level #1 Plastic

898.220005 - UNSPSC 42172001
First Aid Kit British Columbia Level #1 Plastic First Aid Kit British Columbia Level #1 Plastic
First Aid Kit British Columbia Level #1 Plastic

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Case Material Plastic
Region/Province British Columbia
Case Width (cm) 41.9 cm
Case Length (cm) 32.7 cm
Case Depth (cm) 14.9 cm
Case Width (in) 16-1/2 in
Case Length (in) 12-7/8 in
Case Depth (in) 5-7/8 in
EAN 4046777394283

Features

For Level 1 workplaces
Unit boxes provide quick identification of first aid kit contents and maintain a neater, more attractive looking kit
Item required but not included: 3 blankets
Wall mountable
With standard bilingual “First Aid Kit” image
Meets the requirements for British Columbia’s Occupational Health & Safety Act – First Aid

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.