LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

First Aid Kit Federal Truck Plastic 2 - 5 Empl

898.120020 - UNSPSC 42172001
5354000025961 1
First Aid Kit Federal Truck  Plastic 2 - 5 Empl First Aid Kit Federal Truck  Plastic 2 - 5 Empl
First Aid Kit Federal Truck  Plastic 2 - 5 Empl

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

4 pieces in stock at Mississauga, ON as of 2:29 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Case Material Plastic
Region/Province Federal
Type Truck
Case Width (cm) 26 cm
Case Length (cm) 18.1 cm
Case Depth (cm) 7.9 cm
Case Width (in) 10-1/4 in
Case Length (in) 7-1/8 in
Case Depth (in) 3-1/8 in
EAN 4050641279101

Features

General-purpose first aid kits designed for transport vehicles.
Contains supplies to treat small and large injuries
Exceeds minimum standards for Occupational Health and Safety Type A Kit

Applications

Banks
Railways, highway and air transport
Ferries, tunnels, bridges and canals
Telephone and telegraph systems
Pipelines
Radio and television broadcasting and cable systems
Shipping and shipping services
Employment in the operation of ships, trains and aircraft
Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants
Federal public service and persons employed by the public service and crown corporations and agencies

Customers Also Viewed

Is Often Bought With

You Might Also Like