First Aid Kit Federal Type B Plastic - 6-19 Empl
898.110000
- UNSPSC 42172001
5354000008961 1
5354000008961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Case Material | Plastic |
| Number of Employees | 6 - 19 |
| Region/Province | Federal |
| Type | B |
| Case Width (cm) | 18.1 cm |
| Case Length (cm) | 26 cm |
| Case Depth (cm) | 7.9 cm |
| Case Width (in) | 7-1/8 in |
| Case Length (in) | 10-1/4 in |
| Case Depth (in) | 3-1/8 in |
| EAN | 4045989884971 |
Features
| For Type B workplaces with 6-19 workers |
| Unit boxes provide quick identification of contents and maintain a neater, more organized kit |
| Item required but not included: First Aid Station sign (898.000990) |
| Wall Mountable |
| With standard bilingual “First Aid Kit” image |
Applications
Common federal employers include the following interprovincial and international industries
| Banks |
| Railways, highway and air transport |
| Ferries, tunnels, bridges and canals |
| Telephone and telegraph systems |
| Pipelines |
| Radio and television broadcasting and cable systems |
| Shipping and shipping services |
| Employment in the operation of ships, trains and aircraft |
| Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants |
| Federal public service and persons employed by the public service and Crown corporations and agencies |
