First Aid Kit Federal Type C Metal - 20-199 Empl

898.120000 - UNSPSC 42172001
S123458584
First Aid Kit Federal Type C Metal - 20-199 Empl First Aid Kit Federal Type C Metal - 20-199 Empl
First Aid Kit Federal Type C Metal - 20-199 Empl

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Case Material Metal
Number of Employees 20 - 199
Region/Province Federal
Type C
Case Width (cm) 40 cm
Case Length (cm) 31.4 cm
Case Depth (cm) 11 cm
Case Width (in) 15-3/4 in
Case Length (in) 12-3/8 in
Case Depth (in) 4-5/16 in
EAN 4045989884995

Features

For Type C workplaces (20 to 199 workers at any one time)
Unit boxes provide quick identification of contents and maintain a neater, more organized kit
Item required but not included: First Aid Station sign (898.000990)
Wall Mountable
With standard bilingual “First Aid Kit” image

Applications

Common federal employers include the following interprovincial and international industries
Banks
Railways, highway and air transport
Ferries, tunnels, bridges and canals
Telephone and telegraph systems
Pipelines
Radio and television broadcasting and cable systems
Shipping and shipping services
Employment in the operation of ships, trains and aircraft
Licensed grain elevators, and certain feed mills and feed warehouses, flour mills and grain seed clearing plants
Federal public service and persons employed by the public service and Crown corporations and agencies

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.