First Aid Kit Ontario Metal DELUXE- 16-199 Workers
898.130025
- UNSPSC 42172001
5354000023961 1
5354000023961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Case Material | Cabinet - Metal |
| Number of Employees | 16-199 |
| Region/Province | Ontario |
| Type | Deluxe |
| Case Width (cm) | 36.8 cm |
| Case Length (cm) | 46.5 cm |
| Case Depth (cm) | 16.2 cm |
| Case Width (in) | 14-1/2 in |
| Case Length (in) | 18-5/16 in |
| Case Depth (in) | 6-3/8 in |
| EAN | 4050641015006 |
Features
| Ontario Workplace Standard First Aid Kit all the required items as needed. This Deluxe product is housed in a metal cabinet rather than a metal case. |
| Includes personal protective devices to help reduce the transmission of communicable illnesses and diseases |
| Exceeds Ontario's Occupational Health and Safety Act regulations for workplaces with up to fifteen employees per shift |
| Comes in a wall mountable metal cabinet complete with carrying handle |
| With standard bilingual “First Aid Kit” image |
