
3 pieces in stock at Vaughan, ON as of 3:37 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 3:37 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Employees | 1 - 5 |
| Region/Province | Ontario |
| Case Material | Plastic |
| Type | Workplace |
| Case Width (cm) | 26 cm |
| Case Length (cm) | 18.1 cm |
| Case Depth (cm) | 7.9 cm |
| Case Width (in) | 10-1/4 in |
| Case Length (in) | 7-1/8 in |
| Case Depth (in) | 3-1/8 in |
| EAN | 4068362844942 |
| Pursuant to Section 8; for workplaces with 1 to 5 employees (at any one time) |
| Unit boxes provide quick identification of contents and maintain a neater, more organized kit |
| Items required but not included: accident record book (898.000310), inspection cards (898.000999) |
| With standard bilingual “First Aid Kit” image |