First Aid Kit Ontario Plastic - 6-15 Workers

898.130005 - UNSPSC 42172001
S123473441
First Aid Kit Ontario Plastic - 6-15 Workers First Aid Kit Ontario Plastic - 6-15 Workers
First Aid Kit Ontario Plastic - 6-15 Workers

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

4 pieces in stock at Mississauga, ON as of 10:00 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Employees per Shift 6 - 15
Province Ontario
Case Material Plastic
Type Workplace
EAN 4045989885725

Features

Pursuant to Section 9; for workplaces with 6 to 15 employees (at any one time)
Unit boxes provide quick identification of contents and maintain a neater, more organized kit
Item required but not included: First Aid Station sign (898.000990)
Wall Mountable
With standard bilingual “First Aid Kit” image

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.