TIGERFLEX GUARD GLOVES SZ 9
899.451459
- UNSPSC 46181536
Clearance
Delivery
In stock for delivery.
0 Review(s)
Puncture resistant glove with breathable nitrile coating and TigerGrip.
Log in to see customized pricing and stock availability
Units/package: 1 57 Pkg(s) Maximum Quantity:
Units/package: 1 57 Pkg(s) Maximum Quantity:
IN-STORE
4 pieces in stock at Vaughan, ON as of 1:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | Large/9 |
ANSI Cut Level | A9 |
Standards Met | EN420, EN388, ANSI/ISEA 105:2016 |
EN388:2016 Test Data | 4X44F |
EAN | 4056807375120 |
Features
HDPE base that provides cut, puncture and needlestick protection |
Palm coated with nitrile coating and added TigerGrip |
Elasticated cuffs |
Palm protection ONLY for puncture and needlestick |
EN388:2016 Performance Level: 4X44F |
Abrasion: 4 |
Cut (Coupe): X |
Tear: 4 |
Puncture: 4 |
Cut (TDM): F |
ANSI Cut Level A9 |
CE Certified; conform to EN420 / EN388 |
Benefits & Advantage
Puncture resistant |
Needlestick resistant |
Very comfortable to wear |
Extremely breathable |
Excellent wet/dry grip |
Applications
The palm of the glove is needle resistant and suitable for handling glass, cardboard, paper and other pointed and sharp materials
Customers Also Viewed
Review(s)
Product not yet rated.