Free Shipping: For every order of $350 or more with the promo code : FREESHIP
Clearance

BLUE NITRILE FULLY COATED GLOVES SZ 9

899.413109 - UNSPSC 46181504
In stock for delivery.
0 Review(s)

Heavy duty nitrile coated glove that provide superior grip and chemical resistance

96.12 Web Price: $96.12
Log in to see customized pricing and stock availability
Units/package: 12 Maximum Quantity: 102 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Size 9
EAN 4056807312705

Customers Also Viewed

Features

100% Cotton Jersey Liner
Heavy nitrile fully coated
Excellent resistance to abrasion, tear and puncture
Superior protection against oil and grease
Knit wrist
EN388:2016 performance level: 3111X

Applications

Rough industrial applications, sheet metal handling, fabrication workshops and automotive

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.