Free Shipping : For every order of $350 or more with the promo code : FREESHIP
Clearance

GLOVEPLUS INDUSTRIAL VINYL GLOVES CLEAR SZ M

899.IVPF58
In stock for delivery.

All around disposable glove that is solid enough to provide dependable barrier protection, yet economical enough for applications that need frequent glove changes.

20.01 Web Price: $20.01
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Size M
Thickness Classic Weight
Colour Clear
Quantity 100 gloves per box

Customers Also Viewed

Features

Vinyl
Powder-free
Industrial Grade
Latex-free
Micro-roughened texture
Polymer-coated
Loose fitting
Ambidextrous
Standard Cuff: 9.5”

Benefits & Advantage

Loose fiting, ideal for frequent glove change
Smooth finish with excellent tactile sensitivity
Economical solution for a variety of applications

Applications

Everyday essentials
Body shops
Machine shops
Industrial applications
Janitorial work
Plumbing
Anywhere a hard working glove is needed

Notices

ITEM SOLD UNDER SUPPLIER BRANDING. THIS ITEM IS FINAL SALE, NO RETURNS, EXCHANGES OR REFUNDS.

Is Often Bought With

You Might Also Like

Review(s)

2020-12-07
parfait pour un usage unique et rapide
2020-09-08
Faily for my children's daily protection from COVID 19