Free Shipping : For every order of $150 or more with the promo code : FREESHIP
Clearance

KN95 INDUSTRIAL MASK *TEMP*

899.081799 - UNSPSC 46182005
In stock for delivery.

Disposable KN95 mask designed to provide comfortable and reliable worker protection against dust and dirt

7.90 Promo Price : $7.90 $104.00
Units/package: 10

IN-STORE

180 pieces in stock at Vaughan, ON as of 4:23 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Filtration 95%
Certification/Class Label KN95 (GB2626-2006)
EAN 4062856440177

Customers Also Viewed

Features

KN95 Approved (equivalent to NIOSH N95)
Filtration efficiency of at least 95%
Dual-strap design
Soft foam nose cushion for more comfort
Contoured formable aluminum nose-clip
Thickened carbon filter helps make breathing easier

Applications

Industrial Use ONLY
Not intended to be used in medical applications
Grinding, sanding sweeping, sawing, bagging or other dusty applications.

Notices

ITEM SOLD UNDER SUPPLIER BRANDING. THIS ITEM IS FINAL SALE, NO RETURNS, EXCHANGES OR REFUNDS.

Is Often Bought With

You Might Also Like

Review(s)

2020-11-26
DURING THESE TIMES WE ARE IN THESE ARE GREAT MASKS TO HELP MY TECHNICIANS PROTECT THEMSELVES
2020-11-09
Personal protection for our employees I would recommend this product to everyone Great quality, straps seem stable and mask sits where it is supposed to when worn.
2020-10-26
J’en avait un défectueux et je trouve que les élastiques sont trop courts Pas confortable à porter en continu pour le travail Produit mal conçu
2020-10-26
Après avoir reçu que le produit est vendu trop cher de votre par par rapport à un magasin à grande surface
2020-10-14
Using for covid-19. Anyone who can afford the high cost. Good product seems very well made.
2020-10-06
We use it for our on site worker as individual protection equipment for Covid-19 Everyone should have it It is not the same as the 3M but it must be close to it!
2020-09-10
good quality of the filter
2020-09-10
the metal strip is comfortable
2020-09-08
For daily COVID 19 Protection but not big enough for adults. Will be using it for kids
2020-09-01
Outstanding product . Good for all