

New
REUSABLE FACE MASK
899.121140
- UNSPSC 46182005
Technical Information
Box | 10 Pcs |
Colour | Black |
Length | 25 cm |
Width | 25 cm |
Accessories
Customers Also Viewed
Features
10/Box |
Double layered fabric facemask |
Washable fabric with elastic ear loops |
Made in China |
Applications
Internal employee use |
Personal use |
Activities in public |
NOT intended to filter out dust and dirt |
NOT a substitute for filtering face masks such as N95 |
NOT suitable for medical applications |
Review(s)
2020-10-14
C’est très bien
2020-10-05
trop cher
2020-09-15
personal use, good quality, easy to wash and clean
2020-09-01
very comfortable to wear
2020-08-31
confortable et léger
2020-08-25
The product quality and availability is perfect for what we need. The customer service offered by Wurth as well as my customer service rep *** has also been second to none. I would highly recommend Wurth and this product.
2020-08-21
Love the product itself but it is too big for me great for my husband He has a bigger face
2020-08-06
Great product, good quality and value for the price. Very comfortable.
2020-07-29
I would not recommend the product ever, it is not what it says it is. The quality of the mask is less than poor. It does not look or feel like 100% cotton, it is not 2 layers, I have requested my money back. I expected better from Wurth.
2020-07-03
I find the product hard to breath through and had to wash it prior to using because of the smell, however the service was excellent and I would order again from your company