FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP
Golden Disc
*Not applicable to customers who are part of a pricing agreement
Golden Disc
*Not applicable to customers who are part of a pricing agreement

FULL FACE SHIELD DEBRIS MASK

984.700 - UNSPSC 23270000

High Impact Protection against falling or flying objects and airborne debris

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Standards Met ANSI Z87.1-2003 (High Impact), CSA Z94.3

Customers Also Viewed

Features

Lightweight, modern, contoured design with built-in chin protection
Adjustable visor and headgear
100% Dielectric - No metal parts
Features the patented P.R.P.L.®™ ratchet sizing adjustment system for secure fit
Washable micro-fibre headband and comfort cell foam on the back
Meets ANSI Z87.1-2003 (High Impact) and CSA Z94.3 Specifications

Benefits & Advantage

Provides extreme comfort for extended use and increased wearer acceptance
Convenient and customizable fit for the wearer
Wide peripheral field of vision
Easy to maintain and repair

Is Often Bought With

You Might Also Like

Review(s)

2020-04-07
...
2020-03-29
Très bien
2020-03-17
Very good quality product - this is why we have bought 3 more for our technicians.

Questions & Answers

Be the first to ask a question.