EAR DEFENDERS HI-VIZ EAR MUFFS

899.300353

High-visibility ear muffs with a reflective headband to improve safety when working outdoors. Extremely comfortable with SNR of 32dB.

UNSPSC: 46181902

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Colour Yellow
Standards Met EN 352
Test Data SNR 32 dB

Customers Also Viewed

Features

Reflective headband and hi-viz muffs
Folding headband for space-saving storage
Padded headband
Lightweight- only weighs 236 g
Standards: SNR 32 dB. H – 32 dB. M – 30 dB. L – 24 dB

Benefits & Advantage

Hi visibility improves safety, particularly when working outdoors or workplaces with poor lighting
Outstanding insulation properties
Extremely comfortable

You Might Also Like


Review(s)

2020-02-03
Beau look