
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:05 PM.
| Attribute | Value |
|---|---|
| Contents | 220 mL |
| Container | Dual Cartridge, 1:1 Ratio |
| Chemical basis | 2K Polyurethane |
| Colour | Black |
| Working Time | 35 min |
| Clamp Time | 90 min |
| Sand Time | 2.5 hr |
| Cure Time | 24 hr |
| Application Temperature | 15 to 25°C |
| Temperature Resistance | -40 to 100°C |
| Hardness | 73 (Shore D) |
| Solvent-free | Yes |
| Silicone-free | Yes |
| Shelf Life | 24 months |
| Nozzle | 18 Element |
| Case Quantity | 6 |
| EAN | 4068362637766 |
| Rebuild, reshape and bond almost all types of plastic. |
| Excellent bond to many other substrates such as fibreglass (GRP), SMC, metal, glass, wood etc. |
| Meets OEM specifications. |
| Fast curing properties allow for early sanding and painting, reducing turnaround time. |
| Good sag resistance, suitable for vertical applications. |
| Sandable |
| Excellent chemical and UV resistance. |
| REPLAST “ME”, micro-emissions formula is certified in accordance to EMICODE EC1 PLUS, meaning this product features very low emissions of harmful substances. |
| Supports safer working conditions compared to leading competitive products (no GHS08 symbol and no H351 hazard statement). |
| Long shelf life (24 months). |
| For easy repair and connection of plastic parts such as spoilers, radiator grilles, trim clips, headlight brackets, bumper covers, bumpers, wheel arches etc. |
| Applicable in most automotive and heavy truck applications. |
| Cure times will vary depending on temperature and humidity. The listed values are based on a temperature of 23°C and 50% relative humidity. |
| If needed, curing can be accelerated using an infrared heat source. It is recommended to heat REPLAST ME to a maximum temperature of 50°C for at least 5 minutes. |
| Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary. |