ENGINE DEGREASER W-MAX OEM ONLY
5986.013057
- UNSPSC 47131828
Delivery
0 Review(s)
Engine Shampoo heavy duty degreaser cleans heavy grease, dirt and oil deposits on engines. It is ideal for use on automobiles, trucks, power mowers, boats, tractors and industrial machinery.
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 482 g |
EAN | 4099618157707 |
Features
A clean engine allows heat to dissipate more quickly, thus running more efficiently
Instructions
Allow cold engines to warm before use. Turn engine off. Remove air filter and cover the carburetor opening and distributor. Spray liberally onto dry engine. Rinse overspray immediately so paint finish is not damaged. Let sit 10-15 minutes, brush heavy deposits if required. Thoroughly rinse off with water, then remove covers from carburetor and distributor. Start engine and let idle for 15 minutes allow engine to dry.
Documents & Videos
Review(s)
Product not yet rated.