

PE FLOOR PROTECTOR 500/ROLL
899.50003
- UNSPSC 25172601
In stock for delivery.
Fuel and lubricant resistant floor protectors.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Number of Tear-offs | 500 pcs |
Length | 50 cm |
Width | 38 cm |
Material | Polyethlene PE |
EAN | 4011231843737 |
Features
One roll is sufficient for approx. 500 passenger vehicles |
White, oil-resistant and water-resistant PE film |
Exact perforation ensures high tear-off quality |
Dust-proof thanks to practical dispenser carton |
Applications
Fits most passenger vehicles
Review(s)
2020-10-11
****
2020-09-24
Works well. I wish the material was slightly thicker/sturdier, so it can hold shape better when removing it (to keep the dirt inside the edges). Much better than comparable paper ones overall though. Good size.