

Clearance
STEERING WHEEL COVER 500/ROLL
899.50002
- UNSPSC 46181504
In stock for delivery.
Flexible and non-slip steering wheel cover on a roll.
Promo Price : $64.99
$241.71
Units/package: 1 17 Pkg(s) Maximum Quantity:
Units/package: 1 17 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Number of Tear-offs | 500 pcs |
Length | 31 cm |
Width | 15 cm |
Material | Polyethlene PE |
EAN | 4011231843683 |
Features
One roll is sufficient for approx. 500 steering wheels |
White, oil-resistant and water-resistant PE film |
Optimal durability and flexibility thanks to high material thickness of 0.039 mm |
Exact perforation ensures high tear-off quality |
Dust-proof thanks to practical dispenser carton |
Applications
Fits most passenger vehicle steering wheels
Review(s)
2021-01-14
NE FAIT PAS SUR LA PLUPART DE NOS VOLANT, TRÈS DIFFICILE AINSTALLER, DÉCHIRE 4 SUR 5