ZAFETY LUG LOCK FLAG STUD SPACE 2 1/2 NUT 7/8

020.21222 - UNSPSC 31161619
0 Review(s)

Creates resistance between two nuts to minimize their ability to rotate, resulting in reduced risk of wheel loss by securing the lug nuts together

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Stud Centre 2-1/2 in
Nut Size 7/8 in

Customers Also Viewed

Features

Fast and easy to install/remove - flexible, simply fits over two adjacent nuts
Design engineered plastic formulated to withstand extreme changes in temperature
Laboratory tested in severe vibration conditions from -40°C to +50°C ( -40°F to +122°F)
Field tested at high and low rotation speeds

Benefits & Advantage

Provides a clear visual check in all weather and light conditions
Reduces the risk of potential wheel loss
Inexpensive, reusable and recyclable
Lug nuts can be re-torqued without removing the lug lock flag

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.