Free Shipping : For every order of $150 or more with the promo code : FREESHIP
New

HRF2425-580 REGULATOR/FLOWMETER

984.07812731 - UNSPSC 7163520347
In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Brand Victor

Customers Also Viewed

Features

HRF 2400 series regulator/flowmeter combination are specially designed for MIG, TIG, and other inert gas welding applications
Designed for CO2 application (nonsiphoned tube cylinders)
High flow CO2 applications (SR 310 100 PSIG) (SR 311/312 100 SCFH) with adequate supply or source
Designed for core wire applications
Machined aluminum body & housing cap
2" (50.8 mm) gauge
Stem type seat mechanism
1.75" (44.5 mm) diaphragm - fabric reinforced neoprene
Self reseating relief valve (not designed to protect downstream equipment)
Sintered inlet filter - bronze

Applications

Industrial and General Fabrication
Structural Steel Fabrication
Repair and Maintenance
Light Fabrication

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.