
2 pieces in stock at Vaughan, ON as of 8:59 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Wire Diameter | 0.9 mm (0.035”) |
| Spool Size | 16 lbs (7.3 kg) |
| EAN | 0662922003264 |
| Non-Heat treatable |
| Alloy 5356 is similar to AlMg5 (DIN) |
| Principle alloying elements: Magnesium, Manganese, Chromium, Titanium |
| Moderate high strength capabilities |
| Applicable specification: ANSI/AWS A5.10 (ER & R) |
| CWB approved |
| AWS ER5356 |
Product not yet rated.