ALUMINUM MIG WIRE 5356 (1.6) 1/16 20LB
984.535620062
- UNSPSC 23271813
Delivery
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 9:24 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Diameter | 1.6 mm (1/16”) |
Spool Size | 20 lbs (13.2 kg) |
EAN | 4052713991218 |
Features
Non-Heat treatable |
Alloy 5356 is similar to AlMg5 (DIN) |
Principle alloying elements: Magnesium, Manganese, Chromium, Titanium |
Moderate high strength capabilities |
Applications
Automotive/marine, aerospace & transportation
Notices
Specifications/Approvals:
Applicable specification: ANSI/AWS A5.10 (ER & R) |
CWB approved |
AWS ER5356 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.