THIS WEEK ONLY: Shop Our Limited-Edition Products.

SDS MAX HAM DRILL BIT 1/2x13"

647.801213 - UNSPSC 27111543
0647801213961 1
SDS MAX HAM DRILL BIT 1/2x13" SDS MAX HAM DRILL BIT 1/2x13"
SDS MAX HAM DRILL BIT 1/2x13"

Delivery

In stock delivery from our warehouses.
0 Review(s)

SDS MAX HAM DRILL BIT 1/2x13" — 647.801213
  • SDS MAX HAM DRILL BIT 1/2x13" — 647.801213
  • SDS MAX HAM DRILL BIT 1/2x17" — 647.801217
  • SDS MAX HAM DRILL BIT 1/2x21" — 647.801221

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:50 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:50 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Bit Size 1/2 x 13"
Working Length 8 in
EAN 4062856841370

Features

Speed design element
Narrow ridge width for fast drilling and reduced friction
Optimized core strength with lightweight design for speed support → Faster drilling
Heavy-duty design element
Thick ridge width adds structural support and reduced wear
Solid core strength for protection against fractures → Increased durability
1 pc Carbide Tip
Speed 2-Cutter
Self Centering Tip

Applications

Natural Stone
Solid Brick
Concrete

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.