Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/8 X 2-3/4 SUP R STUD+

904.2638234 - UNSPSC 31162102
3/8 X 2-3/4 SUP R STUD+ 3/8 X 2-3/4 SUP R STUD+
3/8 X 2-3/4 SUP R STUD+
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 3/8 "
Anchor Length 2-3/4 "
Material Carbon Steel, zinc plated
Nominal Embedment 2-7/16 "
Min. Anchor Spacing 3-3/4 "
Min. Edge Distance 1-7/8 "
Thread Length 1-5/8 "
EAN 4052713988188

Benefits & Advantage

Excellent for setting immediately.
Required hole diameter equals anchor diameter.
Can be loaded immediately.
Can be set in a bottomless hole
Simple installation.
Nut and washer supplied in package.
Available in zinc plated carbon steel, 303/304 stainless steel or carbon steel, mechanically galvanized Class 65.
ROHS compliant except for Grade 5

Instructions

Drill hole 1/2” to 1” deeper than anchor embedment. Clean hole of debris.
With nut threaded past the end of stud, hammer into position.
Tighten finger tight plus an additional 3-5 turns with wrench.
If anchor spins in hole, force anchor up using screwdriver until clip binds into concrete.

Notices

Do not use in brick or block. Not advised for use where vibratory loads are high. Oversize holes are detrimental and will reduce performance data from that published.
APPROVALS/LISTINGS: • G.S.A. Spec FF-S-325C, Group II, Type 4, Class 1 • ICC ESR-3782 C-STL, ZP 1/4” SS • Metro Dade NCA No: 10-0928.01

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.