FREE GIFT: Cheers to the New Year! Get a FREE Beer Stein with Orders Over $150. Use Promocode CHEERS

1/2 X 3-3/4 SUP-R-STUD V-TZ

904.2012334 - UNSPSC 31162102
1/2 X 3-3/4 SUP-R-STUD V-TZ 1/2 X 3-3/4 SUP-R-STUD V-TZ
1/2 X 3-3/4 SUP-R-STUD V-TZ
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 1/2 "
Anchor Length 3-3/4 "
Material Carbon steel, zinc plated
EAN 4052713987488

Features

ACI 318 category 1 anchor for cracked or uncracked concrete
Suitable for resisting seismic design loads
Required hole diameter equals anchor diameter
Can be loaded immediately
Simple to install
For medium to heavy loads

Instructions

Select the correct diameter drill bit, drill a hole to minimum required hole depth or deeper.
Remove drilling debris from the bottom of the drill hole using a brush and a blowout bulb, compressed air or vacuum.
Assemble the nut & washer past the impact end of the SRS V-TZ. Use a hammer to tap the anchor through the part being fastened into the drilled hole until the washer is in contact with the part.
Using a torque wrench, apply the specified installation torque.

Notices

Hole diameter is critical
Concrete only
APPROVALS/LISTINGS: • ACI 318 Category 1 for cracked concrete • ICC-ES ESR 4278

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.