WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 12 x 0.125"

668.112125 - UNSPSC 31191602
S123464301
WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 12 x 0.125" WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 12 x 0.125"
WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 12 x 0.125"

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 12 x 0.125" — 668.112125
  • WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 12 x 0.125" — 668.112125
  • WURTH ASPHALT/GREEN CONCRETE DELUXE BLADE 14 x 0.125" — 668.114125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 12" x 0.125 x 1”
Product Category Good

Features

Good quality diamond and good cutting value
Diamond depth of 0.375” (10mm)
Segment height of 0.475” (12mm)
H10B – Asphalt/Green Concrete

Applications

For use on high speed, masonry and low HP walk behind saws
Green concrete
Asphalt
Brick & Block

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.