NON-FLAMMABLE BRAKE CLEANER 18.9L
890.108724
- UNSPSC 47131828
Delivery
In stock for delivery.
A high quality, non-flammable and non-conductive, chlorinated hydrocarbon solvent that offers maximum degreasing performance. Removes accumulations of grease, oil and dirt with no residue.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 18.9 L |
Appearance | Clear, colourless |
EAN | 4053479298733 |
Features
To clean and degrease drum and disc brake parts, as well as heavy equipment’s parts. |
Also suitable for cleaning electrical equipment including; alternators, distributors, dynamos, switches, relays and regulators and small electric motors. |
Benefits & Advantage
Fast acting |
Removes grease, dirt and contaminants |
Completely evaporates and leaves no residue |
Non-conductive |
Reduces brake squeal |
No flash or fire point |
Instructions
Apply liberally, then air dry or wipe with a clean cloth. Protect rubber parts from contact with cleaner and pre-test product's compatibility with plastics before using. For Brake and CV Joints – apply directly on parts and allow oil, grease and grime to run off. Allow to air dry or wipe with clean cloth. For Electrical Contact and Motors, disassemble to expose brushes and contacts and apply directly on parts. Wait a few minutes for solvents to evaporate before reassembling.
Documents & Videos
Review(s)
2020-07-05
For cleaning greasy parts. I use it on farm equipment. I believe it works very well.