
DFS TPMS SENSOR 315/433MHZ
879.024054
- UNSPSC 25171905
In stock for delivery.
TPMS Sensor - reduce SKUs and inventory. Clone. Program. Relearn.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:44 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Frequencies | 315mhz and 433mhz |
Stem Material | Rubber |
EAN | 4056807865928 |
Customers Also Viewed
Features
Sensor can be used in place of 315mhz and 433mhz sensors. |
Don’t waste time looking for the right sensor for the application. |
One TPMS sensor for all applications* |
Notices
*Application covers approximately 95% of OE sensors |
Review(s)
2020-09-28
GOOD PRODUCT
2020-09-19
I use them in all the vehicles
I would recommend that to everybody
They are working good
2020-06-16
we install them in all vehicles
good product
have not had any problems
2020-06-08
Great unit, price is high
2020-05-19
it is working good for us
2020-05-12
This product can be used in all vehicles we highly recommend this product. easy to program
2020-04-30
The quality is good, but product could be chipper, in line with other suppliers.
2020-04-07
That is a good product easy to program and quick to install I would recommend this product for all the vehicles ***
2020-01-08
Use mainly on winter rims or replacement on older vehicles
Would recommend to all that need tire sensors
So far quality has been great
2019-12-02
se programme facilement.
5/5