LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Strong Bolt® 2 - Zinc Plated

Show:
« Prev Next »
1/4 x 1-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
1/4 x 1-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.225134

Units/package: 100
   
   
1/4 x 2-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
1/4 x 2-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.225214

Units/package: 100
   
   
1/4 x 3-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
1/4 x 3-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.225314

Units/package: 100
   
   
3/8 x 2-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 2-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237214

Units/package: 50
   
   
3/8 x 2-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 2-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237234

Units/package: 50
   
   
3/8 x 3 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 3 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237300

Units/package: 50
   
   
3/8 x 3-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 3-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237312

Units/package: 50
   
   
3/8 x 3-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 3-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237334

Units/package: 50
   
   
3/8 x 5 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 5 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237500

Units/package: 50
   
   
3/8 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
904.237700

Units/package: 50
   
   
1/2 x 10 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 10 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250100

Units/package: 25
   
   
1/2 x 12 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 12 ZN Steel Strong-Bolt 2 Wedge Anchor
904.2501200

Units/package: 10
   
   
1/2x2-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor PK25
1/2x2-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor PK25
904.250234

Units/package: 25
   
   
1/2 x 3-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 3-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250334

Units/package: 25
   
   
1/2 x 4-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 4-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250414

Units/package: 25
   
   
1/2 x 4-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 4-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250434

Units/package: 25
   
   
1/2 x 5-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 5-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250512

Units/package: 25
   
   
1/2 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250700

Units/package: 25
   
   
1/2 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.250812

Units/package: 20
   
   
5/8 x 10 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 10 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262100

Units/package: 10
   
   
5/8 x 12 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 12 ZN Steel Strong-Bolt 2 Wedge Anchor
904.2621200

Units/package: 10
   
   
5/8x3-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor PK20
5/8x3-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor PK20
904.262312

Units/package: 20
   
   
5/8 x 4-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 4-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262412

Units/package: 20
   
   
5/8 x 5 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 5 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262500

Units/package: 20
   
   
5/8 x 6 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 6 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262600

Units/package: 20
   
   
5/8 x 7  ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262700

Units/package: 20
   
   
5/8 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.262812

Units/package: 20
   
   
3/4 x 10 ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 10 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275100

Units/package: 10
   
   
3/4 x 12 ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 12 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275120

Units/package: 5
   
   
3/4 x 4-3/4  ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 4-3/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275434

Units/package: 10
   
   
3/4 x 5-1/2  ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 5-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275512

Units/package: 10
   
   
3/4 x 6-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 6-1/4 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275614

Units/package: 10
   
   
3/4 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275700

Units/package: 10
   
   
3/4 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
904.275812

Units/package: 8
   
   
Products 0–0 of 34