Sizzling Summer Sale: Save Up to 40% on All Products. Use code: SUMMER25.

Automatic Stone Chip Repair KIT 2 PCS

596.4089393 - UNSPSC 25172301
Automatic Stone Chip Repair KIT 2 PCS Automatic Stone Chip Repair KIT 2 PCS
Automatic Stone Chip Repair KIT 2 PCS
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Stone chip repair system for the quick, easy and high-quality repair of stone chips in windshields.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Repairs 8+
Number of Pieces 34

Benefits & Advantage

More consistent results compared to manual systems.
Automated equipment frees up time, allowing for completion of simultaneous services.
Minimal training or glass repair experience required, versus conventional stone chip repair service.
A more environmentally friendly alternative to windshield replacement

Applications

The automatic repair box enables even inexperienced users to achieve consistent, excellent repair results.
It is connected to the injector, which is filled with repair resin, and repairs the stone chip fully automatically.
A beep will indicate that the repair is complete.
During the automatic repair process, the user can attend to other activities, which reduces the time spent on the vehicle to a minimum.
The extension set contains all the components needed to repair a stone chip using the automatic repair box.

Contents

1. ORSY 8.4.2 - automatic repair box - art. no. 596.4089392
2. ORSY 8.4.2 - extension set - art. no. 596.4089391

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.