.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=41d89f5b125593e45fa550cc2d694b13)
.jpg)






.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=41d89f5b125593e45fa550cc2d694b13)
.jpg)






6 pieces in stock at Vaughan, ON as of 12:25 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 12:25 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 324 g |
Colour | Yellow |
EAN | 4045989598649 |
Excellent creep capacity |
Extremely active adhesive effect |
Outstanding pressure resistance |
Good material compatibility |
Splash and saltwater-resistant, withstands weak acids and alkaline solutions |
Contains no silicone, resin or acid |
Good gap penetration behaviour |
Protects against corrosion |
Reaches everywhere, where ordinary grease can’t |
Remains in the point to be lubricated |
No throwing off |
Good long-term effect |
Extraordinary tear-resistant lubricating film for high-pressure loads |
Outstanding noise and vibration damping properties |
O-ring and X-ring compatible |
Compatible with plastic |
Behaves neutrally toward painted surfaces |
This information is only a recommendation based on our experience. Preliminary testing required. |
With the new DUO Effect creep properties as with an oil. Has active adhesive and is pressure-resistant like grease |