17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5"

891.100501 - UNSPSC 40141731
0891100501961 100
Made in Canada
17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5" 17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5"
17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5"

Delivery

In stock delivery from our warehouses.

Ensures a perfect mix of 2-part adhesives for epoxy and structural urethane products

17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5" — 891.100501
  • 17 ELEMENT MIXING NOZZLE (OLD-891.603100) 5.5" — 891.100501
  • 16 ELEMENT MIXING NOZZLE (OLD-891.605) — 891.100502
  • 18 ELEMENT MIXING NOZZLE (OLD 891.604) — 891.100503
  • 18 ELEMENT MIXING NOZZLE (OLD 891604100) — 891.100503100
  • 24 ELEMENT MIXING NOZZLE (OLD 891.609) — 891.100508
  • 24 ELEMENT MIXING NOZZLE (OLD 891.609100) — 891.100508100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Mixing Elements 17
Length 4 in
Compatible Product Replast Easy 220mL, Replast Easy 400mL
Quantity 100/box
EAN 4056807703831

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-19
you save on material because the tip is shorter
2020-10-27
Works just as needed.