LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

Metric TIME-SERT®- Universal Inserts

Show:
« Prev Next »
M10 x 1.5 x 22 MM INSERT
M10 x 1.5 x 22 MM INSERT
699.101522

Units/package: 10
   
   
M4 x 0.7 x 6 MM INSERT
M4 x 0.7 x 6 MM INSERT
699.1098

Units/package: 10
   
   
M5 x 0.8 x 7.6 MM INSERT
M5 x 0.8 x 7.6 MM INSERT
699.1100

Units/package: 10
   
   
M5 x 0.8 x 10 MM INSERT
M5 x 0.8 x 10 MM INSERT
699.1102

Units/package: 10
   
   
M6 x 1 x 9.4 MM INSERT
M6 x 1 x 9.4 MM INSERT
699.1104
- 1 Review(s)

Units/package: 10
   
   
M6 x 1 x 12 MM INSERT
M6 x 1 x 12 MM INSERT
699.1106

Units/package: 10
   
   
M8 x 1.0 x 11.7 MM INSERT
M8 x 1.0 x 11.7 MM INSERT
699.1110

Units/package: 10
   
   
M10 x 1.0 x 9 MM INSERT
M10 x 1.0 x 9 MM INSERT
699.1111

Units/package: 10
   
   
M8 x 1.25 x 11.7 MM INSERT
M8 x 1.25 x 11.7 MM INSERT
699.1112
- 3 Review(s)

Units/package: 10
   
   
M10 x 1.0 x 15 MM INSERT
M10 x 1.0 x 15 MM INSERT
699.1113

Units/package: 10
   
   
M8 x 1.25 x 16.2 MM INSERT
M8 x 1.25 x 16.2 MM INSERT
699.1114
- 2 Review(s)

Units/package: 10
   
   
M9 x 1.25 x 13 MM INSERT
M9 x 1.25 x 13 MM INSERT
699.1115

Units/package: 10
   
   
M10 x 1.25 x 14 MM INSERT
M10 x 1.25 x 14 MM INSERT
699.1116

Units/package: 10
   
   
M10 x 1.25 x 16.2 MM INSERT
M10 x 1.25 x 16.2 MM INSERT
699.1118

Units/package: 10
   
   
M10 x 1.25 x 20 MM INSERT
M10 x 1.25 x 20 MM INSERT
699.1120

Units/package: 10
   
   
M10 x 1.5 x 14 MM INSERT
M10 x 1.5 x 14 MM INSERT
699.1122
- 1 Review(s)

Units/package: 10
   
   
M10 x 1.5 x 20 MM INSERT
M10 x 1.5 x 20 MM INSERT
699.1124

Units/package: 10
   
   
M10 x 1.5 x 24.5 MM INSERT
M10 x 1.5 x 24.5 MM INSERT
699.1126

Units/package: 10
   
   
M11 x 1.5 x 22 MM INSERT
M11 x 1.5 x 22 MM INSERT
699.1128

Units/package: 10
   
   
M11 x 1.5 x 30 MM INSERT (ALSO FOR GM)
M11 x 1.5 x 30 MM INSERT (ALSO FOR GM)
699.11285
- 1 Review(s)

Units/package: 10
   
   
M12 x 1.25 x 15 MM INSERT
M12 x 1.25 x 15 MM INSERT
699.1129

Units/package: 10
   
   
M12 x 1.5 x 9.2 MM INSERT
M12 x 1.5 x 9.2 MM INSERT
699.1130
- 1 Review(s)

Units/package: 10
   
   
M12 x 1.5 x 16.2 MM INSERT
M12 x 1.5 x 16.2 MM INSERT
699.1131

Units/package: 10
   
   
M12 x 1.5 x 24 MM INSERT
M12 x 1.5 x 24 MM INSERT
699.1132

Units/package: 10
   
   
M12 x 1.75 x 16.2 MM INSERT
M12 x 1.75 x 16.2 MM INSERT
699.1134

Units/package: 10
   
   
M12 x 1.75 x 24 MM INSERT
M12 x 1.75 x 24 MM INSERT
699.1136

Units/package: 10
   
   
M14 x 1.5 x 6.6 MM INSERT
M14 x 1.5 x 6.6 MM INSERT
699.1137

Units/package: 10
   
   
M14 x 1.5 x 9.4 MM INSERT
M14 x 1.5 x 9.4 MM INSERT
699.1138

Units/package: 10
   
   
M14 x 1.5 x 12.7 MM INSERT
M14 x 1.5 x 12.7 MM INSERT
699.1139

Units/package: 10
   
   
M14 x 1.5 x 17.8 MM INSERT
M14 x 1.5 x 17.8 MM INSERT
699.11392

Units/package: 10
   
   
M14 x 1.5 x 28 MM INSERT
M14 x 1.5 x 28 MM INSERT
699.11393

Units/package: 10
   
   
M16 x 1.5 x 12.7 MM INSERT
M16 x 1.5 x 12.7 MM INSERT
699.11396

Units/package: 10
   
   
Products 0–0 of 32