PNEUMATIC DUAL CARTRIDGE GUN
891.500000
- UNSPSC 27112906
0891500000961 1
0891500000961 1
New
Delivery
In stock delivery from our warehouses.
Promo Price : $499.00
$672.31
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 8:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 62.2 cm |
| Thread | NPT 1/4 in |
| EAN | 4068362384639 |
Features
| Pneumatic epoxy gun for applying dual-component 200 ml and 400 ml cartridge sealants |
| Air dump valve automatically releases air from the cylinder when the trigger is released , instantly stopping material flow. Helps prevent drips and ensures clean, pricise application. |
| Forward/reverse switch allows the push rods to move forward or backward on pneumatic models with the touch of a switch. |
| Includes a 1/4” NPT female quick coupler plug for fast, secure connection to your supply line |
| Snap in/out discs allow user to easily adjust ratios on dual-component dispensers |
| For applying dual-component 200 ml and 400 ml cartridge sealants |