PUR RAPID STRUCTURAL ADHESIVE 310ML
892.100102
- UNSPSC 31201601
Clearance
Delivery
In stock for delivery.
0 Review(s)
PUR Rapid structural adhesive for high-strength bonded connections in trade and industry.
Log in to see customized pricing and stock availability
Units/package: 3 81 Pkg(s) Maximum Quantity:
Units/package: 3 81 Pkg(s) Maximum Quantity:
IN-STORE
6 pieces in stock at Vaughan, ON as of 4:33 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Polyurethane |
Colour | Transparent, yellowish |
Density | 1.12 g/cm³ / at 20°C, EN 542 |
Min Combined Tension and Shear Resistance | 14 N/mm² |
Min/Max Processing Temperature | 7 to 35 °C |
Min/Max Temperature Resistance | -30 to 110 °C |
Max Short-term Temperature Resistance | 200 °C |
Min Flashing Point | 169 °C |
Shelf Life from Production | 15 months at 15°C to 25°C |
Silicone-free | Yes |
Solvent-free | Yes |
PVC-free | Yes |
EAN | 4045989908455 |
Features
Proven adhesive properties |
Proven water resistance D4 in accordance with DIN/EN 204 by ift Rosenheim |
Meets window construction requirements in accordance with WATT 91 DIN EN 14257 (WATT 91) |
The foaming of the adhesive makes it possible to fill the joints very well |
Due to the paste-like, thixotropic composition, the adhesive does not run or drip off and thus allows working on vertical areas of application |
Can subsequently be powder coated (30 min/+200°C) |
Compatible with natural stone |
Silicone and solvent-free |
Applications
Windows |
Doors and stair construction |
Carpentry |
Building trade |
Bonding corner angles |
Metal construction and various areas of industry |
Notices
The viscosity of 1-K-PUR adhesives when processed at +15°C is approximately double that when used at +25°C. |
Sunlight discolours the adhesive but does not affect the adhesive strength |
For the bonding of aluminum, copper or brass - Use only with chemically pre-treated or coated surfaces. These materials cannot be permanently bonded in an age-resistant manner without appropriate pre-treatment of the bonding surfaces |
Powder-coated workpieces should always be cleaned. Powder coatings with PTFE components do not bond reliably without pre-treatment |
Documents & Videos
Review(s)
Product not yet rated.